20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Extra Strength APAP, Tablet, 500mg, PK100

MEDIQUE| Zoro #: G1325371| Mfr #: 17533

$9.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1325371 Mfr #: 17533
Formula: AcetaminophenItem: Extra Strength APAP
Count: 50 x 2Package Type: Packet
Size: 500mgForm: Tablet
Medicinal Type: Pain ReliefFlavor: None
Includes: Spanish Labeling Where PossibleCountry of Origin (subject to change): China

Product Description

Extra Strength APAP, Tablet, Count 50 x 2, Package Type Packet, Size 500mg, Flavor None, Formula Acetaminophen, Includes Spanish Labeling Where Possible, Package Quantity 100
Save 15%. Sign up for Z-mail.