Eye Drops, Bottle, 0.5 oz.

MEDIQUE| Zoro #: G0691835| Mfr #: 49566

$2.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Eye Drops
Application: Eye Drops
Size: 0.5 oz.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0691835 Mfr #: 49566
Item: Eye DropsApplication: Eye Drops
Size: 0.5 oz.Industry Type: Healthcare
Formula: TetrahydrozolinePackage Type: Bottle
Country of Origin (subject to change): United States

Product Description

Eye Drops, Package Type Bottle, Size 0.5 oz., Formula Tetrahydrozoline, Application Eye Drops

Product Reviews