This item is Discontinued.

Medique Eye/Skin Irrigation Solution, Bottle, 16oz 21511

Eye/Skin Irrigation Solution, Bottle, 16oz (Discontinued)

  • Mfr # 21511
  • Zoro # G3723194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21511
Zoro #
G3723194
UPC #
347682215118
Country of Origin
Canada

Dimensions

Size - First Aid and Wound Care
16.000 oz
Size
16 oz

Details

Application - First Aid and Wound Care
Antiseptics
Item
Eye/Skin Irrigation Solution
Item - First Aid and Wound Care
Eye Wash
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
Count - First Aid and Wound Care
1
Formula
Purified Water 98.3%
Standards
OSHA Regulation 29CFR151(c)
Industry Type
Healthcare
Package Type
Bottle
Application
Skin Cleaner

Description

Eye/Skin Irrigation Solution, Size 16 oz, Standards OSHA Regulation 29CFR151(c)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.