STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hydrocortisone Packets, Packet, 1g, PK25

MEDIQUE| Zoro #: G1539291| Mfr #: 21173

$6.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Type: Packet
Formula: 1% Hydrocortisone Acetate
Item: Hydrocortisone Packets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1539291 Mfr #: 21173
Package Type: PacketFormula: 1% Hydrocortisone Acetate
Item: Hydrocortisone PacketsIndustry Type: Healthcare
Size: 0.9gApplication: Itch Relief
Country of Origin (subject to change): United States

Description

Hydrocortisone Packets, Package Type Packet, Size 0.9g, Formula 1 Percent Hydrocortisone Acetate, Application Itch Relief, Package Quantity 25

Reviews