20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Medi-Phenyl, Tablet, 5mg, PK100

MEDIQUE| Zoro #: G2374933| Mfr #: 20533

$7.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2374933 Mfr #: 20533
Formula: Phenylephrine HCLItem: Medi-Phenyl
Count: 50 x 2Package Type: Packet
Size: 5mgForm: Tablet
Medicinal Type: Cold and FluFlavor: None
Includes: Spanish Labeling Where PossibleCountry of Origin (subject to change): China

Product Description

Medi-Phenyl, Tablet, Count 50 x 2, Package Type Packet, Size 5mg, Flavor None, Formula Phenylephrine HCL, Includes Spanish Labeling Where Possible, Package Quantity 100
Save 15%. Sign up for Z-mail.