- Home
- /
- Medical & Personal Care
- /
- First Aid & Pharmacy Supplies
- /
- Topical Ointments, Creams, and Antiseptics
- /
- Medique® Medi-First® 0.5 Gm Dose Triple Antibiotic Ointment,
Medique
Medique® Medi-First® 0.5 Gm Dose Triple Antibiotic Ointment,
- Zoro #: G3201157
- Mfr #: MP223-35
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $29.23
Medique #MP223-35 Specifications
- Zoro #: G3201157
- Mfr #: MP223-35
- Country of Origin (subject to change): United States
Description
Medique Medi-First Triple Antibiotic Ointment Protects Against Infection From Minor Cuts, Burns And Abrasions. This Ointment Comes In Convenient Single Dose Packaging For Easy Application. Each Dose Measures 1/57 Gm. And Should Only Be Used On The Affected Area. Available In Boxes Of 25 Or 144 Packs,
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Medique #MP223-35
Explore more
- MEDIQUE Eye Wash, Bottle, 8 fl. oz. 21508
- MEDIQUE Rubbing Alcohol, Bottle, 1 gal. 26821
- MEDIQUE Lip-Guard, Box, 1/57 oz., PK20 26671
- MEDIQUE Isopropyl Rubbing Alcohol, Bottle, 16 oz. 26811
- AFTER BITE Anti-Itch Topical Dressing, Stick, 0.5 oz. 0006-1030
- DYNAREX Baby Oil 12 fl. oz. Bottle 4844
- SUNX Sunscreen, Box, 1/4 oz., PK50 18-350
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 765-6519-0006
- Medique Topical Ointments, Creams, and Antiseptics