- Home
- /
- Medical & Personal Care
- /
- First Aid & Pharmacy Supplies
- /
- Topical Ointments, Creams, and Antiseptics
- /
- Medique Medi-First Pain Relief Bandage Spray, 3 Oz.
Medique
Medique Medi-First Pain Relief Bandage Spray, 3 Oz.
- Zoro #: G3202721
- Mfr #: MP450-17
$18.70
pkg. of 2 ($9.35/ea)
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.70
Medique #MP450-17 Specifications
- Zoro #: G3202721
- Mfr #: MP450-17
- Country of Origin (subject to change): United States
Description
The Medique Medi-First Pain Relieving Bandage Spray Contains Benzocaine 2% And Benzethonium Chloride 0.1 % To Provide A Water Soluible Layer Over Wounds; Eases Pain Of Minor Cuts And Abrasions; Prevents Infrection; 3 Oz. Aerosol Can.,3 oz.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Medique #MP450-17
Explore more
- MEDIQUE Instant Cold Pack, White, 4In. x 6In. 72401
- MEDIQUE Isopropyl Rubbing Alcohol, Bottle, 16 oz. 26811
- MEDIQUE Rubbing Alcohol, Bottle, 1 gal. 26821
- CORTEX Poison Ivy Cleanser, PK50 18-065
- ZORO SELECT Eye Drops, Liquid Solution, 0.500 oz. M702
- KEMP Insect Bite Pads, PK 3000 11-003
- STEINS Toe Separators, Unisex, 1-1/8" L, PK6 765-5105-0006
- KEMP Povidone Iodine Prep Pad, Medium, PK 1000 11-049
- Medique Topical Ointments, Creams, and Antiseptics