STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

I-Prin, Tablet, 200mg, PK500

MEDIQUE| Zoro #: G2026491| Mfr #: 10013

$25.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Formula: Ibuprofen
Industry Type: Healthcare
Count: 250 x 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2026491 Mfr #: 10013
Formula: IbuprofenIndustry Type: Healthcare
Count: 250 x 2Package Type: Packet
Medicinal Type: Pain ReliefSize: 200mg
Form: TabletFlavor: None
Includes: Spanish Labeling Where PossibleCountry of Origin (subject to change): Multiple

Description

I-Prin, Tablet, Count 250 x 2, Package Type Packet, Size 200mg, Flavor None, Formula Ibuprofen, Includes Spanish Labeling Where Possible, Package Quantity 500

Reviews