BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pocket First Aid Kit, Bulk, Red, 38Pcs, 1Ppl

MEDIQUE| Zoro #: G0354891| Mfr #: 40038

$11.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedFirst Aid Kit Primary Application: General PurposeHeight: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0354891 Mfr #: 40038
Color: RedFirst Aid Kit Primary Application: General Purpose
Height: 5"First Aid Kit Mounting Type: Portable
Waterproof: YesFirst Aid ANSI Kit Type: II
Color Code: NoFirst Aid Kit Application: General Purpose
Includes: (20) Assorted Bandages, (2) Butterfly Closures, (1) First Aid Guide, (2) Gauze Pads, (2) Antibiotic Ointment, (3) Alcohol Prep Pads, (6) Antiseptic Prep Pads, (2) Nonaspirin TabletsPeople Served Per Kit: 1
First Aid Kit Type: KitFirst Aid Kit ANSI Standards: Not ANSI Compliant
Number of Shelves: 1Item: First Aid kit
Number of Components: 38Industry Type: Healthcare
Case Material: NylonWidth: 3-3/4"
Unitized: NoDepth: 1"
Kit Type: BulkCountry of Origin (subject to change): China

Description

First Aid Kit, Kit, First Aid Kit Primary Application General Purpose, Unitized No, People Served Per Kit 1, Case Material Nylon, First Aid Kit Mounting Type Portable, Height 5 In., Width 3-3/4 In., Depth 1 In., Waterproof Yes, First Aid Kit Application General Purpose, Number of Components 38, Number of Shelves 1, Red, Not ANSI Compliant, First Aid ANSI Kit Type II

Reviews