KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Travel First Aid Kit, Bulk, Red, 88 Pcs

MEDIQUE| Zoro #: G2343677| Mfr #: 40088

$23.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Kit Type: Bulk
Includes: (26) Assorted Bandages, (4) Butterfly Closures, (1) Roll Tape, (10) Cotton Tips, (2) Finger Splints, (1) Accident Report, (1) First Aid Guide, (6) Assorted Gauze Pads, (1) Gauze Roll, (2) Vinyl Gloves, (1) Cold Pack, (1) Scissors, (1) Splinter Remover, (3) Antibiotic Ointment, (3) Burn Cream, (6) Alcohol Prep Pads, (3) Sting Relief Pads, (6) Antiseptic Pads, (4) Nonaspirin Tablets, (4) Aspirin Tablets, (1) Blanket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2343677 Mfr #: 40088
Width: 6"Kit Type: Bulk
Includes: (26) Assorted Bandages, (4) Butterfly Closures, (1) Roll Tape, (10) Cotton Tips, (2) Finger Splints, (1) Accident Report, (1) First Aid Guide, (6) Assorted Gauze Pads, (1) Gauze Roll, (2) Vinyl Gloves, (1) Cold Pack, (1) Scissors, (1) Splinter Remover, (3) Antibiotic Ointment, (3) Burn Cream, (6) Alcohol Prep Pads, (3) Sting Relief Pads, (6) Antiseptic Pads, (4) Nonaspirin Tablets, (4) Aspirin Tablets, (1) BlanketColor: Red
First Aid Kit Mounting Type: PortableNumber of Shelves: 1
First Aid Kit Application: General PurposeWaterproof: Yes
First Aid Kit ANSI Standards: Not ANSI CompliantFirst Aid Kit Type: Kit
People Served Per Kit: 1Item: First Aid kit
Number of Components: 88Color Code: No
Depth: 2-1/4"Case Material: Nylon
First Aid ANSI Kit Type: Not ANSI CompliantHeight: 8-3/4"
Industry Type: HealthcareUnitized: No
First Aid Kit Primary Application: General PurposeCountry of Origin (subject to change): China

Description

First Aid Kit, Kit, First Aid Kit Primary Application General Purpose, Unitized No, People Served Per Kit 1, Case Material Nylon, First Aid Kit Mounting Type Portable, Height 8-3/4 In., Width 6 In., Depth 2-1/4 In., Waterproof Yes, First Aid Kit Application General Purpose, Number of Components 88, Number of Shelves 0, Red, Not ANSI Compliant, First Aid ANSI Kit Type Not ANSI Compliant

Reviews