This item is Discontinued.

Medline Anti-Fog Face Shield, One Size Fits Most, Full Length, Disposable, NonSterile, 96PK NONFS300

Anti-Fog Face Shield, One Size Fits Most, Full Length, Disposable, NonSterile, 96PK (Discontinued)

  • Mfr # NONFS300
  • Zoro # G513115946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NONFS300
Zoro #
G513115946
UPC #
-
Country of Origin
Unknown

Details

Material
Polyester
Visor Material
Polyester
Lens Coating
Anti-Fog

Description

Disposable face shields provides the user with maximum eye and facial protection Can be used in conjunction with our prohibit face masks Shields are made of durable 6 ml thick material and are anti-fog to ensure optical clarity Both shields have contoured foam material that rests against the forehead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.