Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Scrub Pants, Blue, Unisex, 3XL

  • Zoro #: G0080132
  • Mfr #: 900JNTXXXL-CM

$14.29

Details
  • Closure Type: Drawstring
  • Inseam: 32"
  • Fits Waist Size: 60"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Medline #900JNTXXXL-CM Specifications

  • Zoro #: G0080132
  • Mfr #: 900JNTXXXL-CM
Closure Type: Drawstring Inseam: 32"
Fits Waist Size: 60" Size: 3XL
Fabric Weight: 4.6 oz. Material: Polyester/cotton
Item: Scrub Pants Color: Blue
Gender: Unisex Cuff Style: Open
Pockets: 1 Industry Type: Healthcare
Country of Origin (subject to change): Mexico

Description

Protect your shoes from chemicals and your floors from dirty shoes with lab and cleanroom clothing like slip-resistant shoe covers. Here are some important details for the Scrub Pants : COLOR: Blue, SIZE: 3XL, MATERIAL: Polyester/cotton

Reviews of Medline #900JNTXXXL-CM