Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Scrub Pants, Blue, Unisex, 4XL

  • Zoro #: G0080141
  • Mfr #: 900JNT4XL-CM

$14.28

Details
  • Inseam: 32"
  • Closure Type: Drawstring
  • Fabric Weight: 4.6 oz.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Medline #900JNT4XL-CM Specifications

  • Zoro #: G0080141
  • Mfr #: 900JNT4XL-CM
Inseam: 32" Closure Type: Drawstring
Fabric Weight: 4.6 oz. Color: Blue
Size: 4Xl Pockets: 1
Cuff Styles: Open Cuff Style: Open
Gender: Unisex Fits Waist Size: 64"
Industry Type: Healthcare Material: Polyester/cotton
Item: Scrub Pants Country of Origin (subject to change): Mexico

Description

Scrub Pants, Gender Unisex, 4XL, Blue, Polyester/Cotton, Fits Waist Size 64 In., Drawstring Closure Type, Fabric Weight 4.6 oz., Cuff Style Open, Inseam 32 In., Pockets 1

Reviews of Medline #900JNT4XL-CM