Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Scrub Pants, Blue, Unisex, 5XL

  • Zoro #: G0080157
  • Mfr #: 900JNT5XL-CM

$12.14

Details
  • Cuff Style: Open
  • Gender: Unisex
  • Color: Blue
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Medline #900JNT5XL-CM Specifications

  • Zoro #: G0080157
  • Mfr #: 900JNT5XL-CM
Cuff Style: Open Gender: Unisex
Color: Blue Item: Scrub Pants
Fabric Weight: 4.6 oz. Industry Type: Healthcare
Pockets: 1 Fits Waist Size: 68"
Size: 5XL Closure Type: Drawstring
Inseam: 32" Material: Polyester/cotton
Country of Origin (subject to change): Mexico

Description

Scrub Pants, Gender Unisex, 5XL, Blue, Polyester/Cotton, Fits Waist Size 68 In., Drawstring Closure Type, Fabric Weight 4.6 oz., Cuff Styles Open, Inseam 32 In., Pockets 1

Reviews of Medline #900JNT5XL-CM