Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Scrub Pants, Unisex, XS, Blue

  • Zoro #: G0080071
  • Mfr #: 900JNTXS-CM

$14.35

Details
  • Gender: Unisex
  • Industry Type: Healthcare
  • Closure Type: Drawstring
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Medline #900JNTXS-CM Specifications

  • Zoro #: G0080071
  • Mfr #: 900JNTXS-CM
Gender: Unisex Industry Type: Healthcare
Closure Type: Drawstring Material: Polyester/cotton
Color: Blue Fabric Weight: 4.6 oz.
Size: XS Pockets: 1
Inseam: 30" Item: Scrub Pants
Fits Waist Size: 36" Cuff Style: Open
Country of Origin (subject to change): Mexico

Description

For more on specialty clothing like lab and cleanroom clothing, see our selection of disposable clothing and protective clothing.? Medline Scrub Pants include characteristics like: Color: Blue, Size: XS, Material: Polyester/cotton.

Reviews of Medline #900JNTXS-CM