This item is Discontinued.

Medport Medport 8801FF2767 Fit & Fresh Maya Athleisure Lunch Bag Set Hip; Camo Black 8801FF2767

Medport 8801FF2767 Fit & Fresh Maya Athleisure Lunch Bag Set Hip; Camo Black (Discontinued)

  • Mfr # 8801FF2767
  • Zoro # G203948014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8801FF2767
Zoro #
G203948014
UPC #
700522235026
Country of Origin
China

Description

Athleisure style lunch kit includes (4) smart portion containers Tired of your old, outdated lunch bag This slouchy lunch tote with a crossbody strap will score you some major style points! High end quilting adds dimension and sophistication. Adjustable luxe satin webbing strap perfect for hands free carrying as a crossbody. Tote handles. Secure zipper closure to keep food colder longer. Easy clean PEVA liner; Metallic logo badge. Kit includes (4) smart portion containers that are BPA free, microwave and dishwasher safe

Specifications
  • Material: Nylon
  • Color: Black
  • Dimension: 13.5 in. L x 5.5 in. W x 9.5 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.