Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Elastic Bandage, 3" x 5 yd., PK50

  • Zoro #: G8679352
  • Mfr #: MS-EB003
$46.21 ($0.92/unit)
  • Includes: Brown Metal Clips w/Elastic Between Clips; (10) Rolls/Box, (5) Boxes/Case
  • Width: 3 in
  • Package Type: Case
See full product details
Orders over $75 ship free.

Medsource #MS-EB003 Specifications

  • Zoro #: G8679352
  • Mfr #: MS-EB003
Includes: Brown Metal Clips w/Elastic Between Clips; (10) Rolls/Box, (5) Boxes/Case Width: 3 in
Package Type: Case Waterproof: No
Standards: FDA Material: Cotton
Sterile/Non-Sterile: Sterile Color: Beige
Item: Elastic Bandages Length: 5 yd
Industry Type: Healthcare Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Elastic Bandages, Sterile, Color Beige, Material Cotton, Waterproof No, Package Type Unitized, Width 3 In., Length 5 yd., Includes Brown Metal Clips w/Elastic Between Clips, Standards FDA, Package Quantity 50

Technical Guides

Reviews of Medsource #MS-EB003