Medsource
IV Start Kit, Clear/White, 7-1/2inL, PK100
Mfr # MS-80047
Zoro # G9999552
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/White
- For Use With IV Solutions
- Width 6 in
- Length 7 1/2 in
- Standards FDA
Explore More Products
- MEDSOURCE IV Administration Set, 83 in. L, PK50 MS-831606
- MEDSOURCE IV Dressing, Clear/White, 4 in, L, PK50 MS-11124BX
- MEDSOURCE IV Administration Set, 78 in. L, PK50 MS-83406
- MEDSOURCE IV Administration Set, 72 in. L, PK50 MS-83401
- MEDSOURCE PRN Connector, PVC, 1" L, 1/2" W, FDA, PK100 MS-83379
- MEDSOURCE IV Pole-2 Hook, Plastic Base MS-47110
- MEDSOURCE IV Pole, 4-Hooks, 48in to 85in MS-IVPOLE
- MEDSOURCE Shears, Orange, Stainless Steel, PK50 MS-SH008O
- MEDSOURCE Shears, Black, Stainless Steel, PK50 MS-SH001B
- WATERJEL Mounting Bracket for Burn Blanket TM-10
- LEATHERMAN Medical Shears, Black, 8-18 in. L 832161
- Medsource EMT Supplies