Shop All Oxygen Regulators
Medsource
Oxygen Bag, Navy
Mfr # MS-B3311
Zoro # G6066277
original price:
$80.09
5% off
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Blue
- Closure Type Zipper
- Height 10 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medsource
- MFR # MS-B3311
- Zoro # G6066277
- Country of Origin China
- Category Oxygen Regulators
Dimensions
Height | 10 in |
Width | 12 in |
Length | 27 in |
Overall Width | 12 in |
Overall Length | 27 in |
Overall Depth | 10 in |
Details
Item | Oxygen Bag |
Material | Polyester |
Color | Blue |
Closure Type | Zipper |
Features | Reflective Stripe, Two Hook-and-Loop Dividers |
Industry Type | Healthcare |
Product Type | Oxygen Bag |
Number of Outer Compartments | 4 |
Number of Inner Compartments | 2 |
Description
Oxygen Bag, Height 10 in, Width 12 in, Length 27 in, Material Polyester, Blue, Closure Type Zipper, Features Reflective Stripe, Two Hook-and-Loop Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Seat Belt Cutter, 4-3/4 In H (4000)
- THERACARE Deluxe Heating Pad Wrap for Neck and Shoulders (24-710)
- NORTH STATES INDUSTRIES MESH GATE 26-42""WX23""H (4604)
- EVOGEN Sanitary Napkin/Tampon Dispenser, SS (EV1SS-FREE)
- MEDSOURCE Oxygen Sleeve Bag, Black (MS-33315)
- MEDSOURCE Oxygen Bag, Green (MS-B3310)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to200cc (R306P03)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTR8-5B)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- Medsource Oxygen Regulators