Medsource

Stop Bleed Kit, 7 Components

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Includes: Pair of Nitrile Gloves, Compressed Gauze to Pack, Compression Wrap Tourniquet, Emergency Hypothermia Blanket, Klever Kutter Safety Cutter, Thin-H Compression Bandage for Large Wounds
  • Standards: FDA
  • Case Material: Plastic
  • Height: 1 7/64 in
  • Width: 7 3/8 in
  • Color: Black/Red/Tan/White
  • People Served: 1
  • Item: Stop Bleed Kit
See full product details
$77.83

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Medsource #MS-HHGGBC Specifications

  • Includes: Pair of Nitrile Gloves, Compressed Gauze to Pack, Compression Wrap Tourniquet, Emergency Hypothermia Blanket, Klever Kutter Safety Cutter, Thin-H Compression Bandage for Large Wounds
  • Standards: FDA
  • Case Material: Plastic
  • Height: 1 7/64 in
  • Width: 7 3/8 in
  • Color: Black/Red/Tan/White
  • People Served: 1
  • Item: Stop Bleed Kit
  • Number of Components: 6
  • Number of Pockets: 0
  • Product Type: Stop Bleed Kit
  • Country of Origin (subject to change): United States

Description

Stop Bleed Kit, Bulk, Number of Components 6, People Served 1, Case Material Plastic, Color Black/Red/Tan/White, Number of Pockets 0, Height 1 7/64 in, Width 7 3/8 in, Includes Pair of Nitrile Gloves, Compressed Gauze to Pack, Compression Wrap Tourniquet, Emergency Hypothermia Blanket, Klever Kutter Safety Cutter, Thin-H Compression Bandage for Large Wounds, Standards FDA

Reviews of Medsource #MS-HHGGBC

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.