Medsource
Trauma Bag, Orange
- Zoro #: G6100525
- Mfr #: MS-B3402
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $91.25
Medsource #MS-B3402 Specifications
- Zoro #: G6100525
- Mfr #: MS-B3402
- Item: Trauma Bag
- Material: Polyester
- Color: Orange
- Height: 8 in
- Width: 11 in
- Length: 14 in
- Industry Type: Healthcare
- Length (Straight Wireway): 14 in
- Product Type: Trauma Bag
- Country of Origin (subject to change): China
Description
Trauma Bag, Height 8 in, Width 11 in, Length 14 in, Material Polyester, Orange
Reviews of Medsource #MS-B3402
Explore more
- MEDSOURCE Trauma Bag, Navy MS-B3401
- MEDSOURCE Fanny Pack, Red MS-33309
- MEDSOURCE Intubation Kit, Packed Bag, Serves 1 to 6 MS-75170
- MEDSOURCE Trauma Bag, Orange MS-B3371
- R&B FABRICATIONS Intubation Case, Blue, 14" L RB-S400X-RB
- IRON DUCK Breathsaver Plus - Red 34016DP-RD
- EMI Trauma Bag, Nylon, Orange, 17"x10"x7" 620
- IRON DUCK Universal Modules, Large UP - Royal Blue 32440-POUCH-UP-RB
- LITTMANN Lightweight II Parts Kit, Brown, PK10 40021
- Medsource Medical Equipment Bags & Cases