This item is Discontinued.

Mega Comfort Footwear Ergo Delta Slip-On Men's - CT EH SR SF - Black/Iron - 11EE MC115-11EE

Ergo Delta Slip-On Men's - CT EH SR SF - Black/Iron - 11EE (Discontinued)

  • Mfr # MC115-11EE
  • Zoro # G122925684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC115-11EE
Zoro #
G122925684
UPC #
198311017104
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
EE

Details

Item
Hands Free Slip-On Shoe
Toe Type
Composite
Gender
Men
Color
Black Forged Iron
Style Number
MC115
Series
Ergo Delta
Waterproof
No
Standards
CT, EH, SR, SF
Metatarsal Guard
No
Midsole Material
EVA
Outsole Material
Rubber
Removable Insole
Yes
Upper Material
Textile
Liner Material
Textile

Description

Slide into a new era of comfort with the MEGAComfort Ergo Delta CT-the safety shoe that puts performance, protection, and ease-of-use right at your feet. Built for industrial professionals who work hard and move fast, the Delta CT combines jobsite-grade durability with patented ergonomic comfort and effortless Step-N-Go convenience. No laces. No downtime. Just comfort that lasts from shift start to clock out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.