Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Diabetic Insole, 11" L, PR

  • Zoro #: G0198968
  • Mfr #: DIAB-M67/W89
$27.03
  • Features: Ergonomic Design, Unique Pressure Distribution, Heel and Arch Cushioning, Aeration Holes
  • Item: Diabetic Insole
  • Length: 11 in
See full product details
Orders over $75 ship free.

Megacomfort #DIAB-M67/W89 Specifications

  • Zoro #: G0198968
  • Mfr #: DIAB-M67/W89
Features: Ergonomic Design, Unique Pressure Distribution, Heel and Arch Cushioning, Aeration Holes Item: Diabetic Insole
Length: 11 in Thickness: 1/2 in
Standards: TAA Compliant Footwear Brand: MEGACOMFORT
Material: EVA, Memory Foam Gender: Unisex
Width: 3 in Color: Yellow/Beige/Blue
Prevents: Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Sweating Size: Men's 6 to 7, Women's 8 to 9
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Diabetic Insole, Unisex, Size Men's 6 to 7, Women's 8 to 9, Length 11 In., Width 3 In., Thickness 1/2 In., EVA, Memory Foam, Yellow/Beige/Blue, Prevents Foot Pain, Back Pain, Knee Pain, Fatigue, Fungus, Foot Odor, Sweating, 1 Pair

Reviews of Megacomfort #DIAB-M67/W89