Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Diabetic Insole, 12-1/2" L, PR

  • Zoro #: G0199266
  • Mfr #: DIAB-M1213
$27.03
  • Thickness: 1/2 in
  • Size: Men's 12 to 13, Women's 14 to 15
  • Gender: Unisex
See full product details
Orders over $75 ship free.

Megacomfort #DIAB-M1213 Specifications

  • Zoro #: G0199266
  • Mfr #: DIAB-M1213
Thickness: 1/2 in Size: Men's 12 to 13, Women's 14 to 15
Gender: Unisex Length: 12 1/2 in
Width: 3 in Material: EVA, Memory Foam
Standards: TAA Compliant Item: Diabetic Insole
Features: Ergonomic Design, Unique Pressure Distribution, Heel and Arch Cushioning, Aeration Holes Prevents: Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Sweating
Color: Yellow/Beige/Blue Footwear Brand: MEGACOMFORT
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Diabetic Insole, Unisex, Size Men's 12 to 13, Women's 14 to 15, Length 12-1/2 In., Width 3 In., Thickness 1/2 In., EVA, Memory Foam, Yellow/Beige/Blue, Prevents Foot Pain, Back Pain, Knee Pain, Fatigue, Fungus, Foot Odor, Sweating, 1 Pair

Reviews of Megacomfort #DIAB-M1213