
Timing G BELT - L PITCH T-BELTS L=45.0in P=0.375in W=3.75in
Mfr # 450L375
Zoro # G311091954
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Top Width
3.75 in
Pitch
0.375 in
Number of Teeth
120
Belt Material
Chloroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
450L375
Zoro #
G311091954
UPC #
746041156961
Country of Origin
Spain
Dimensions
Top Width
3.75 in
Outside Length
45 in
Details
Pitch
0.375 in
Number of Teeth
120
Belt Material
Chloroprene
Banded Belt
Timing Belt
V-Belt Section
L
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.