Timing G BELT - XL PITCH T-BELTS L=21.0in P=0.20in W=0.95in
Mfr # 210XL095
Zoro # G011088681
product price:Â $20.15
/eaKey Features
Top Width
95 mm
Pitch
0.2 in
Number of Teeth
105
Belt Material
Chloroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
210XL095
Zoro #
G011088681
UPC #
746041528317
Country of Origin
Spain
Dimensions
Top Width
95 mm
Outside Length
21 in
Details
Pitch
0.2 in
Number of Teeth
105
Belt Material
Chloroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.