Screwdriver Ext, Locking Quick Change, 6"L

MEGAPRO| Zoro #: G0972115| Mfr #: 6EXT-SL6-C-B

$27.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0972115 Mfr #: 6EXT-SL6-C-B
Impact Rated: NoItem: Bit Extension
Overall Length: 6"Features: Locking Quick Change
Fastening Tool Material: SteelShank Size: 1/4"
Body Dia.: 1/4"Country of Origin (subject to change): Multiple

Product Description

ShaftLOK Screwdriver Extension, General Purpose, Locking Quick Change, Overall Length (In.) 6, Body Dia. (In.) 1/4, 12T14 Steel

Product Reviews

Save 15%. Sign up for Z-mail.