Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Impact Bit, Square & Phillips, 2"

  • Zoro #: G3713650
  • Mfr #: 9BP-I-10B

$13.19

  • Number of Points: 4
  • Finish: black oxide
  • Bit Length: 2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Megapro #9BP-I-10B Specifications

  • Zoro #: G3713650
  • Mfr #: 9BP-I-10B
Number of Points: 4 Finish: black oxide
Bit Length: 2" Overall Length: 2"
Material: Steel Item: Impact Bit
Impact Rated: No Size: 2"
SAE or Metric: Metric Country of Origin (subject to change): Taiwan, Province of China

Description

The MEGAPRO Square + Phillips Impact Bit set contains a clip pack with 10 machined impact bits of modified S2 steel, for long lasting durability. A black oxide finish helps protect against corrosion. The impact bits are color coded for easy size identification.

 

  • Plastic bit holder keeps the bits neatly in place for easy identification
  • Carabiner included (Not intended for climbing use)

Reviews of Megapro #9BP-I-10B