LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Multi-Bit Screwdriver, 14-in-1, 8-1/2 in.

MEGAPRO| Zoro #: G1633362| Mfr #: 141HVAC-U-B

$26.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Nutdriver 1/4", Square Awl
Sizes Included: Phillips #0 x #3, #1 x #2, Phillips DoubleLok #2, Slotted #3 x #5, #4 x #6, Valve Stem x #5.5 Slotted
Item: Multi-Bit Screwdriver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633362 Mfr #: 141HVAC-U-B
Includes: Nutdriver 1/4", Square AwlSizes Included: Phillips #0 x #3, #1 x #2, Phillips DoubleLok #2, Slotted #3 x #5, #4 x #6, Valve Stem x #5.5 Slotted
Item: Multi-Bit ScrewdriverShank Material: steel
Single End/Double End: Single End and Double EndTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Type: SolidDrive Size: 1/4"
Primary Application: HVACOverall Length: 8-1/2"
Number of Pieces: 7Bit Retainer Type: Quick Change
Ratcheting: NoBit Style: Phillips, Phillips DoubleLok, Slotted
Features: Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 HandleHandle Design: Ergonomic
Driver Type: 14-in-1Screwdriver Bit Material: S2 Steel
Finish: black oxideCountry of Origin (subject to change): United States

Description

Multi-Bit Screwdriver, 14-in-1, HVAC, Ratcheting No, Bit Retainer Type Quick Change, Includes Nutdriver 1/4 In., Square Awl, Handle Design Ergonomic, Number of Pieces 7, Bit Style Phillips, Phillips DoubleLok, Slotted, Overall Length 8-1/2 In., Shank Type Solid, Shank Material Steel, Finish Black Oxide, Features Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews