Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Multi-Bit Screwdriver, Hex, 15-in-1, 8-1/2"
  • Zoro #: G0255683
  • Mfr #: 151HX-B
$19.98
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Handle Material: Multi-Component
  • Ratcheting: No
See full product details
Orders over $50 ship free.

Megapro #151HX-B Specifications

  • Zoro #: G0255683
  • Mfr #: 151HX-B
Tether Capable: Standard Tool (Accessory Needed for Tethering) Handle Material: Multi-Component
Ratcheting: No Screwdriver and Nut Driver Grouping: Screwdrivers
Insulated: No Bit Style: Hex
Bit Retainer Type: Quick Change Overall Length: 8-1/2" (Closed Length); 11.5" ( Extended Length)
Includes: Nutdriver 1/4" Number of Pieces: 15
Driver Type: 15-in-1 Features: Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 Handle
Drive Size: 1/4" Screwdriver Bit Material: S2 Steel
Primary Application: Technical Equipment, Bicycles, Motorcycles, Skateboards, Snowboards etc. Single End/Double End: Double End
Screwdriver Tip Style: Hex Sizes Included: Hex 3/32" x 7/64", 1/8" x 9/64", 5/32" x 3/16", 7/32" x 1/4", 2.0mm x 3.0mm, 4.0mm x 5.0mm, 5.5mm x 6.0mm
Item: Multi-Bit Screwdriver Handle Design: Ergonomic
ESD Safe: No Shank Type: Solid
Shank Material: steel Finish: black oxide
Tip Style Group: Hex Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The MEGAPRO Hex (Allen) driver features the 8 most popular standard hex drive tips and the 6 most popular metric hex drive tips. Great for working on technical equipment, bicycles, motorcycles, skis, musical instruments and ready to assemble furniture. The shaft opening serves as a 1/4"hex driver.

 

  • Patented Retractable Bit Cartridge makes it easy to find, change, and store bits. Seven double end bits give you the 14 most popular screwdriver tips.
  • Palm Saver Cap's™ large, contoured surface area protects your palm from blisters. Extremely comforable to use.
  • EZ Guide™Collar helps maintain full contact between the bit and the screw for easier screw driving. Provides greater control!
  • End of shaft is a 1/4" hex nut driver.
  • Alloy steel shaft (12T14 Steel)
  • Handle is made from engineered nylon/ABS resin, Triax 1120
  • Lifetime Warranty
  • Made in the USA

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Megapro #151HX-B