Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Multi-Bit Screwdriver, Original, 15-in-1, 8-1/2"

  • Zoro #: G1832302
  • Mfr #: 151NAS-B

$14.12

  • Insulated: No
  • Handle Design: Ergonomic
  • Includes: Nutdriver 1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Megapro #151NAS-B Specifications

  • Zoro #: G1832302
  • Mfr #: 151NAS-B
Insulated: No Handle Design: Ergonomic
Includes: Nutdriver 1/4" Handle Material: Multi-Component
Screwdriver and Nut Driver Grouping: Screwdrivers Shank Type: Solid
Overall Length: 8-1/2" (Closed Length); 11.5" ( Extended Length) Screwdriver Bit Material: S2 Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering) Number of Pieces: 15
Screwdriver Tip Style: Phillips/Slotted/Square Recess/Torx(R) Driver Type: 15-in-1
Sizes Included: Phillips #1 x #2, #0 x #3, Robertson Square Recess #1 x #2, #0 x #3, Slotted #4 x #6, Torx(R) T10 x T15, T20 x T25 Bit Retainer Type: Quick Change
ESD Safe: No Drive Size: 1/4"
Tip Style Group: Crosspoint, Slotted, Square, Star Ratcheting: No
Shank Material: steel Single End/Double End: Double End
Primary Application: General Purpose Item: Multi-Bit Screwdriver
Bit Style: Phillips, Square, Star, Slot Features: Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 Handle
Finish: black oxide Country of Origin (subject to change): United States

Description

Our Original bit load driver is our most popular. Loaded with 7 double end professional quality bits, this assortment provides the 14 most popular tips for driving screws. The shaft opening serves as a 1/4" hex driver! Hence "15in1"

 

  • Patented Retractable Bit Cartridge makes it easy to find, change, and store bits. Seven double end bits give you the 14 most popular screwdriver tips.
  • Palm Saver Cap's™ large, contoured surface area protects your palm from blisters. Extremely comforable to use.
  • EZ Guide™Collar helps maintain full contact between the bit and the screw for easier screw driving. Provides greater control!
  • End of shaft is a 1/4" hex nut driver.
  • Alloy steel shaft (12T14 Steel)
  • Handle is made from engineered nylon/ABS resin, Triax 1120
  • Lifetime Warranty
  • Made in the USA
  • Original™ Our most poular 15in1 tool!

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Megapro #151NAS-B