THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Multi-Bit Screwdriver, 15-in-1, 8-1/2 in.

MEGAPRO| Zoro #: G1046482| Mfr #: 151SL44-B

$24.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Nutdriver 1/4"
Sizes Included: Phillips #1 x #2, #0 x #3, Robertson Square Recess #1 x #2, #0 x #3, Slotted #4 x #6, Torx(R) T10 x T15, T20 x T25
Item: Multi-Bit Screwdriver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1046482 Mfr #: 151SL44-B
Includes: Nutdriver 1/4"Sizes Included: Phillips #1 x #2, #0 x #3, Robertson Square Recess #1 x #2, #0 x #3, Slotted #4 x #6, Torx(R) T10 x T15, T20 x T25
Item: Multi-Bit ScrewdriverShank Material: steel
Single End/Double End: Double EndTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Type: SolidDrive Size: 1/4"
Primary Application: General PurposeOverall Length: 8-1/2"
Number of Pieces: 8Bit Retainer Type: Locking Quick Change
Ratcheting: NoBit Style: Phillips, Robertson Square Recess, Slotted, Torx(R)
Features: Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 HandleHandle Design: Ergonomic
Driver Type: 15-in-1Screwdriver Bit Material: S2 Steel
Finish: black oxideCountry of Origin (subject to change): United States

Description

Multi-Bit Screwdriver, 15-in-1, General Purpose, Ratcheting No, Bit Retainer Type Locking Quick Change, Includes Nutdriver 1/4 In., Handle Design Ergonomic, Number of Pieces 8, Bit Style Phillips, Robertson Square Recess, Slotted, Torx(R), Overall Length 8-1/2 In., Shank Type Solid, Shank Material Steel, Finish Black Oxide, Features Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews