LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Multi-Bit Screwdriver, 15-in-1, 8-1/2 in.

MEGAPRO| Zoro #: G1510826| Mfr #: 151SS-B

$29.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Nutdriver 1/4"
Sizes Included: Phillips #1 x #2, #0 x #3, Robertson Square Recess #1 x #2, #0 x #3, Slotted #4 x #6, Torx(R) T10 x T15, T20 x T25
Shank Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1510826 Mfr #: 151SS-B
Includes: Nutdriver 1/4"Sizes Included: Phillips #1 x #2, #0 x #3, Robertson Square Recess #1 x #2, #0 x #3, Slotted #4 x #6, Torx(R) T10 x T15, T20 x T25
Shank Material: Stainless SteelItem: Multi-Bit Screwdriver
Single End/Double End: Double EndPrimary Application: Outdoors and Marine
Bit Style: Phillips, Robertson Square Recess, Slotted, Torx(R)Number of Pieces: 8
Tether Capable: Standard Tool (Accessory Needed for Tethering)Screwdriver Bit Material: S2 Steel
Overall Length: 8-1/2"Handle Design: Ergonomic
Bit Retainer Type: Quick ChangeFinish: Natural
Features: Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 HandleDrive Size: 1/4"
Ratcheting: NoDriver Type: 15-in-1
Shank Type: SolidCountry of Origin (subject to change): United States

Description

Multi-Bit Screwdriver, 15-in-1, Outdoors and Marine, Ratcheting No, Bit Retainer Type Quick Change, Includes Nutdriver 1/4 In., Handle Design Ergonomic, Number of Pieces 8, Bit Style Phillips, Robertson Square Recess, Slotted, Torx(R), Overall Length 8-1/2 In., Shank Type Solid, Shank Material Stainless Steel, Finish Natural, Features Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews