WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Multi-Bit Screwdriver, 15-in-1, 8-1/2"

MEGAPRO| Zoro #: G1240662| Mfr #: 151TP2-B

$35.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Nutdriver 1/4"
Sizes Included: Torq-Set: TS4 x TS6, TS8 x TS10, Torx(R) Plus TP10 x TP15, TP20 x TP25, TP27 x TP30, Tri-Wing TW2 x TW3, TW4 x TW5
Item: Multi-Bit Screwdriver
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1240662 Mfr #: 151TP2-B
Includes: Nutdriver 1/4"Sizes Included: Torq-Set: TS4 x TS6, TS8 x TS10, Torx(R) Plus TP10 x TP15, TP20 x TP25, TP27 x TP30, Tri-Wing TW2 x TW3, TW4 x TW5
Item: Multi-Bit ScrewdriverShank Material: steel
Single End/Double End: Double EndTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Type: SolidDrive Size: 1/4"
Primary Application: Security FastenersOverall Length: 8-1/2"
Number of Pieces: 8Bit Retainer Type: Quick Change
Ratcheting: NoBit Style: Torq-Set, Torx(R) Plus, Tri-Wing
Features: Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 HandleHandle Design: Ergonomic
Driver Type: 15-in-1Screwdriver Bit Material: S2 Steel
Finish: black oxideCountry of Origin (subject to change): United States

Product Description

Multi-Bit Screwdriver, 15-in-1, Security Fasteners, Ratcheting No, Bit Retainer Type Quick Change, Includes Nutdriver 1/4 In., Handle Design Ergonomic, Number of Pieces 8, Bit Style Torq-Set, Torx(R) Plus, Tri-Wing, Overall Length 8-1/2 In., Shank Type Solid, Shank Material Steel, Finish Black Oxide, Features Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews