Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Bit Screwdriver, Ratcheting, 13-in-1

  • Zoro #: G3338763
  • Mfr #: 211R2C36RD-B
Megapro Multi-Bit Screwdriver,  Ratcheting,  13-in-1 211R2C36RD-B
Megapro Multi-Bit Screwdriver,  Ratcheting,  13-in-1 211R2C36RD-B
Megapro Multi-Bit Screwdriver,  Ratcheting,  13-in-1 211R2C36RD-B
Megapro Multi-Bit Screwdriver,  Ratcheting,  13-in-1 211R2C36RD-B
$27.45
  • Sizes Included: Phillips #1 x #2, #0 x #3, Robertson Square Recess #1 x #2, Slotted #4 x #6, Torx(R) T10 x T15, T20 x T25
  • Number of Pieces: 13
  • Primary Application: General Purpose
See full product details
Orders over $75 ship free.

Megapro #211R2C36RD-B Specifications

  • Zoro #: G3338763
  • Mfr #: 211R2C36RD-B
Sizes Included: Phillips #1 x #2, #0 x #3, Robertson Square Recess #1 x #2, Slotted #4 x #6, Torx(R) T10 x T15, T20 x T25 Number of Pieces: 13
Primary Application: General Purpose Handle Material: Multi-Component
Tether Capable: Tether Capable Insulated: No
Features: Bit Storage In Handle, 28-Tooth Rachet Design, Triax 1120 and Versollan Rubber Handle, Palm Saver End Cap, Ratcheting Includes: Nutdriver 1/4 in
Screwdriver Bit Material: S2 Steel Tip Style Group: Crosspoint, Slotted, Square, Star
Handle Design: Ergonomic Bit Style: Phillips, Robertson Square Recess, Slotted, Torx(R)
Ratcheting: Yes Shank Type: Solid
Finish: black oxide Driver Type: 13-in-1
Item: Multi-Bit Screwdriver Drive Size: 1/4 in
Bit Retainer Type: Quick Change Single End/Double End: Double End
ESD Safe: No Shank Material: steel
Overall Length: 8-1/2 in Screwdriver and Nut Driver Grouping: Screwdrivers
Screwdriver Tip Style: Phillips/Slotted/Square Recess/Torx(R) Tether Style: Tether Capable
Shop By: Cyber Deals Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Screwdrivers, Multi-Bit Screwdriver, Tip Style Group Crosspoint, Slotted, Square, Star, Screwdriver Tip Style Phillips/Slotted/Square Recess/Torx(R), Sizes Included Phillips #1 x #2, #0 x #3, Robertson Square Recess #1 x #2, Slotted #4 x #6, Torx(R) T10 x T15, T20 x T25, Handle Material Multi-Component, Overall Length 8-1/2 in, Includes Nutdriver 1/4 in, Tether Style Tether Capable, ESD Safe No, Insulated No, Handle Design Ergonomic, Bit Style Phillips, Robertson Square Recess, Slotted, Torx(R)

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Megapro #211R2C36RD-B