Multi-Bit Screwdriver Set, 15-in-1, 19 Pc

MEGAPRO| Zoro #: G0448463| Mfr #: NASTPDK2

$69.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 19Bit Style: Hex, Phillips, Robertson Square Recess, Slotted, Spanner, Torx(R), Tamper Proof Torx(R)Includes: (2) Handles: Original, Tamper Proof 1, Nutdriver 1/4", 1/4" Socket Adapter, 6" Aluminum Extension, Plastic Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0448463 Mfr #: NASTPDK2
Number of Pieces: 19Bit Style: Hex, Phillips, Robertson Square Recess, Slotted, Spanner, Torx(R), Tamper Proof Torx(R)
Includes: (2) Handles: Original, Tamper Proof 1, Nutdriver 1/4", 1/4" Socket Adapter, 6" Aluminum Extension, Plastic CaseBit Retainer Type: Quick Change
Driver Type: 15-in-1Screwdriver Bit Material: S2 Steel
Sizes Included: Hex 1/8" x 9/64", 5/32" x 3/16", Phillips #1 x #2, #0 x #3, Robertson Square Recess #1 x #2, #0 x #3, Slotted #4 x #6, Spanner #6 x #8, #10 x #12, Torx(R) T10 x T15, T20 x T25, Tamper Proof Torx(R) TR10 x TR15, TR20 x TR25, TR27 x TR30Item: Multi-Bit Screwdriver Set
Ratcheting: NoFinish: black oxide
Drive Size: 1/4"Overall Length: 8-1/2"
Single End/Double End: Double EndShank Type: Solid
Features: Bit Storage In Handle, EZ Guide Collar, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 HandleTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: ErgonomicShank Material: steel
Primary Application: Security FastenersCountry of Origin (subject to change): Multiple

Description

Screwdrivers, Multi-Bit Screwdriver Set, Tip Style Group Crosspoint, Hex, Slotted, Spanner, Square, Star, Tamper Resistant Torx(R), Screwdriver Tip Style Hex/Phillips/Slotted/Square Recess/Tamper Resistant Torx(R)/Torx(R), Sizes Included Hex 1/8 In. x 9/64 In., 5/32 In. x 3/16 In., Phillips #1 x #2, #0 x #3, Robertson Square Recess #1 x #2, #0 x #3, Slotted #4 x #6, Spanner #6 x #8, #10 x #12, Torx(R) T10 x T15, T20 x T25, Tamper Proof Torx(R) TR10 x TR15, TR20 x TR25, TR27 x TR30

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews