Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Multibit Screwdriver Set, Ratchet, 15-in-1

MEGAPRO| Zoro #: G1733496| Mfr #: MLDK1

$98.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drive Size: 3/16", 1/4", 5/16"
Handle Design: Ergonomic
Driver Type: 15-in-1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1733496 Mfr #: MLDK1
Drive Size: 3/16", 1/4", 5/16"Handle Design: Ergonomic
Driver Type: 15-in-1Shank Material: steel
Features: Bit Storage In Handle, Palm Saver End Cap, Engineered Nylon/ABS Resin and Triax 1120 HandleScrewdriver Bit Material: S2 Steel
Ratcheting: YesIncludes: Nutdrivers: 3/16" x 1/4", 5/16", Socket Adapter 1/4", 6" Aluminum Extension, 1/4" Offset Ratchet, Quick-Change Chuck, Plastic Case
Shank Type: SolidBit Retainer Type: Locking Quick Change Ball Bearing
Single End/Double End: Double EndOverall Length: 6-1/4"
Number of Pieces: 13Sizes Included: Phillips #1 x #2, #0 x #3, Robertson Square Recess #1 x #2, #0 x #3, Slotted #4 x #6, Torx(R) T10 x T15, T20 x T25
Tether Capable: Standard Tool (Accessory Needed for Tethering)Primary Application: General Purpose
Bit Style: Phillips, Robertson Square Recess, Slotted, Torx(R)Finish: black oxide
Item: Multi-Bit Screwdriver SetCountry of Origin (subject to change): Multiple

Description

Multi-Bit Screwdriver Set, 15-in-1, General Purpose, Ratcheting Yes, Bit Retainer Type Locking Quick Change Ball Bearing, Includes Nutdrivers: 3/16 In. x 1/4 In., 5/16 In., Socket Adapter 1/4 In., 6 In. Aluminum Extension, 1/4 In. Offset Ratchet, Quick-Change Chuck, Plastic Case, Handle Design Ergonomic, Number of Pieces 13, Bit Style Phillips, Robertson Square Recess, Slotted, Torx(R), Overall Length 6-1/4 In., Shank Type Solid, Shank Material Steel, Finish Black Oxide

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews