Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pocket Multi-Bit Screwdriver, 4-in-1, 5 Pc

  • Zoro #: G9068841
  • Mfr #: 6PDRIVER-CC-B
$3.49
  • Item: Pocket Multi-Bit Screwdriver
  • Bit Retainer Type: Quick Change Ball Bearing
  • Number of Pieces: 5
See full product details
Orders over $75 ship free.

Megapro #6PDRIVER-CC-B Specifications

  • Zoro #: G9068841
  • Mfr #: 6PDRIVER-CC-B
Item: Pocket Multi-Bit Screwdriver Bit Retainer Type: Quick Change Ball Bearing
Number of Pieces: 5 Screwdriver and Nut Driver Grouping: Screwdrivers
Ratcheting: No Sizes Included: Phillips #00 x #0, Slotted: 1.5mm x 2.0mm
Shank Type: Solid Drive Size: 1/4 in
Screwdriver Tip Style: Keystone Slotted/Phillips Handle Design: Round
Screwdriver Bit Material: S2 Steel Finish: Painted
Single End/Double End: Double End Tether Capable: Tether Capable
ESD Safe: No Primary Application: General Purpose
Bit Style: Phillips, Slotted Handle Material: Multi-Component
Driver Type: 4-in-1 Tip Style Group: Crosspoint, Slotted
Overall Length: 5-1/4 in Insulated: No
Features: Pocket Clip, Bits Can Reach to A Depth of 9/16 in Shank Material: steel
Tether Style: Tether Capable Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Screwdrivers, Pocket Multi-Bit Screwdriver, Tip Style Group Crosspoint, Slotted, Screwdriver Tip Style Keystone Slotted/Phillips, Sizes Included Phillips #00 x #0, Slotted: 1.5mm x 2.0mm, Handle Material Multi-Component, Overall Length 5-1/4 in, Tether Style Tether Capable, ESD Safe No, Insulated No, Handle Design Round, Bit Style Phillips, Slotted, 4-in-1, General Purpose, Ratcheting No, Double End, Bit Retainer Type Quick Change Ball Bearing, Number of Pieces 5, Shank Type Solid

Reviews of Megapro #6PDRIVER-CC-B