Shop Alternate Products
This Product is Discontinued
Megapro
2 Piece Screwdriver Bit Set, 1/4" (Discontinued)
Mfr # 9BP-CG-2B-B
Zoro # G0449951
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Shank Size 1/4"
- Material Steel
- Bit Style Hex
- Application For Use in Driving Screws and Other Fasteners by Hand Tool Application