Megapro
Screwdriver Bit Set, 1/4" Hex Shank
- Zoro #: G305735635
- Mfr #: 6REPLACEMENT-AUTO
Key Features
- Includes: 1/4 in Socket Adapter, Flat 5.5 - VST (Valve Stem), Phillips 1-2, Torx 10-15, Torx 20-25, Torx 27-30, Torx 9-40
- Impact Rated: No
- No. of Pieces: 7
- Hex Shank Size: 1/4 in
- Item: Screwdriver Bit Set
- Fastening Tool Item: Automotive Driver Bit Set
- Fastening Tool Material: S2 Steel
- Bit Length: 2 in
$8.19
Subtotal: $8.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Megapro #6REPLACEMENT-AUTO Specifications
- Zoro #: G305735635
- Mfr #: 6REPLACEMENT-AUTO
- UPC #: 831044006242
- Includes: 1/4 in Socket Adapter, Flat 5.5 - VST (Valve Stem), Phillips 1-2, Torx 10-15, Torx 20-25, Torx 27-30, Torx 9-40
- Impact Rated: No
- No. of Pieces: 7
- Hex Shank Size: 1/4 in
- Item: Screwdriver Bit Set
- Fastening Tool Item: Automotive Driver Bit Set
- Fastening Tool Material: S2 Steel
- Bit Length: 2 in
- Application - Tools: Hand
- Country of Origin (subject to change): Taiwan, Province of China
Description
Screwdriver Bit Set, No. of Pieces 7, Hex Shank Size 1/4 in, Fastening Tool Material S2 Steel, Impact Rated No, Hand, Includes 1/4 in Socket Adapter, Flat 5.5 - VST (Valve Stem), Phillips 1-2, Torx 10-15, Torx 20-25, Torx 27-30, Torx 9-40, Bit Length 2 in
Reviews of Megapro #6REPLACEMENT-AUTO
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank 6REPLACEMENT-HEX
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank 6REPLACEMENT-TP
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" 9BP-SL-2B-B
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" 9BP-ENPD-2B-B
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank 6REPLACEMENT-SL44
- MEGAPRO 3 Piece Screwdriver Bit Set, 1/4" 9BP-TP-3A-B
- TENG TOOLS Bits Driver Set 78 Pieces in EVA Foam Organizational Tool TEAMDQ78
- BSC PREFERRED 54PC Screwdriving Set DSC-S54
- IRWIN BIT POWER SET 34 PC AUTO & MAINTENANCE PE3057034
- URREA Bristol bit set 4Pc J607
- HANSON Power Bit Set, 3 Piece, 2" Long, 4-5, 6-8 and 8-10 Slotted, 1/4" Hex Shank with Groove, Carded 3523993C
- Megapro Screwdriver Bit Sets