Screwdriver Ext, Locking Quick Change10"L

MEGAPRO| Zoro #: G0449452| Mfr #: 6EXT-SL10-C-B

$35.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Bit Extension
Body Dia.: 1/4"
Fastening Tool Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0449452 Mfr #: 6EXT-SL10-C-B
Item: Bit ExtensionBody Dia.: 1/4"
Fastening Tool Material: SteelOverall Length:
Shank Size: Features: Locking Quick Change
Impact Rated: NoCountry of Origin (subject to change): United States

Description

ShaftLOK Screwdriver Extension, General Purpose, Locking Quick Change, Overall Length (In.) 10, Body Dia. (In.) 1/4, 12T14 Steel

Reviews