Screwdriver LEDLightClip, Shaft Mounting

MEGAPRO| Zoro #: G1234676| Mfr #: 6MEGALITE-C-B

$6.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1234676 Mfr #: 6MEGALITE-C-B
Features: LED, Shaft MountingItem: Screwdriver Light Clip
Impact Rated: NoFastening Tool Material: Aluminum
Body Dia.: 1/4"Overall Length: 1-3/8"
Country of Origin (subject to change): China

Product Description

Screwdriver LED Light Clip, General Purpose, Shaft Mounting, Overall Length (In.) 1-3/8, Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.