Megger
Hand Cranked Megohmmeter, 1000VDC
Mfr # 210170
Zoro # G1534626
Free Shipping & Returns
$1,920.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 100/250/500/1000V DC
- Insulation Resistance Range 0 ohm to 20 gigohm
- Live Circuit Detection 0 to 600V AC/V DC
- Accuracy +/-3% of Scale Length
- Resistance Range 5000 ohm
Explore More Products
- MEGGER CAT IV 600V Lead Set, 5m, for DLRO100 1004-448
- MEGGER Insulation Tester, Digital/Analog LCD MIT2500
- MEGGER AC and Battery Megohmmeter, 5000VDC MIT525
- MEGGER Low Resistance Ohm Meter, No Interface DLRO100EB-LG2-P3
- MEGGER Battery Operated Megohmmeter, 1000VDC MIT330-EN
- MEGGER Test Lead Set 1002-001
- MEGGER Micro Ohm Meter, 0.1 micro Ohm Resolution DLRO-10HDX-KC1-TL3-C-P3
- MEGGER Micro Ohm Meter, 0.1 micro Ohm Resolution DLRO10HDX
- MEGGER Line Power Adapter DLRO10LPU
- FLUKE Battery Operated Megohmmeter, 5000VDC FLUKE-1550C/KIT
- GREENLEE Battery Operated Megohmmeter, LCD Display 5882A
- Megger Megohmmeters