KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Voltage Detector, 100 to 600VAC, 7 In. L

MEGGER| Zoro #: G2284572| Mfr #: VF2

$15.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flashlight: Yes
Indication: Audible/Visual
Battery Type: AAA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2284572 Mfr #: VF2
Flashlight: YesIndication: Audible/Visual
Battery Type: AAAIncludes: Instrument, Batteries, User Guide
Voltage Range: 100 to 600VACLength: 7"
Audible Alert: YesManufacturers Warranty Length: 1 yr.
Item: Voltage DetectorOn/Off Switch: Yes
Safety Rating: Cat III 1000VSwitch Type: Push button
Special Features: Used to Identify The Presence of Live AC VoltagesCountry of Origin (subject to change): China

Description

Voltage Detector, Voltage Range 100 to 600VAC, Indication Audible/Visual, Audible Alert Yes, Battery Type AAA, Safety Rating CAT III 1000V, Flashlight Yes, On/Off Switch Yes, Length 7 In., Switch Type Push Button, Special Features Used to Identify The Presence of Live AC Voltages, Includes Instrument, Batteries, User Guide, Manufacturers Warranty Length 1 yr.

Reviews