Meguiars
Meguiars MGD-180101 1 gal Wheel & Paint Iron Decon
- Zoro #: G304170260
- Mfr #: MGD-180101

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $76.70
Meguiars #MGD-180101 Specifications
- Zoro #: G304170260
- Mfr #: MGD-180101
- Country of Origin (subject to change): China
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices.
Features- Pro-strength: Highly effective pro-strength iron remover engineered for both wheels & paint
- Color changing formula: No compromise formula rapidly removes iron and changes colors
- Gentle: Ph neutral formula is safe on all wheels & painted brake components
- Clinging action: Gel formula clings to wheels to remove road grime, grease & iron
- Safe and effective: Safely and effectively removes iron particles from body panels too
- Capacity: 1 gal
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Meguiars #MGD-180101
Explore more
- MEGUIARS Meguiars MGL-D180101 1 gal Wheel & Paint Iron Decon MGL-D180101
- SUPERTUFF Paint Strainer Bag, 12in.L, 1/16 in.H, PK25 31101
- SUPERTUFF Paint Strainer Bag, 10 in. W, PK25 11511/25
- BINKS Disp Tank Strainer, 10-5/8In, 2.8gal, PK20 PTS-2GAL-K20-200
- SUPERTUFF Paint Strainer Bag, 16in.W, 1/16 in.H, PK25 11513/25
- SHUR-LINE Paint Pad, 3-3/4in. Lx9in. W, Plastic, Red 2006651
- SUPERTUFF Cone Paint Strainer, 9 in. W, PK250 11105/250
- SUPERTUFF Cone Paint Strainer, 5 in. L, PK250 11107/250
- SUPERTUFF Paint Strainer Bag, 20 in. L, 16 in.W, PK25 11516
- DEROYAL Reusable Paint Strainer, 12x12-1/2 In, PK2 PS1
- PREMIER Strainer Bag, Elastic Top, 1 gal., PK25 60589
- Meguiars Paint Strainers