This item is Discontinued.

Melin Tool Co Aero Rougher End Mill R.090 1-1/2"D, Length of Cut: 6" CCAC6-4048-R090E

Aero Rougher End Mill R.090 1-1/2"D, Length of Cut: 6" (Discontinued)

  • Mfr # CCAC6-4048-R090E
  • Zoro # G4485098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCAC6-4048-R090E
Zoro #
G4485098
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8-1/2"
Length of Cut
6"
Shank Dia.
1-1/4"
Milling Dia.
1-1/2"

Details

Number of Flutes
6
Single End/Double End
Single End
Item
Aero Rougher End Mill R.090 1-1/2"D
End Mill Style
Radius
End Mill Material
Cobalt High Speed Steel
Finish
Bright

Description

Aero Rougher End Mill R.090 1-1/2 In.D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.