Melin Tool Co
Carbide HP End Mill, 1/4" x 1-1/4"
Mfr # EXMG-808-L1R030
Zoro # G5341128
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Radius
- Finish Bright
- Length of Cut 1-1/4"
- End Mill Material Carbide
Explore More Products
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 1-5/8", Overall Length: 3-1/2" ELMG-2020
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 2-1/4", End Mill Style: Radius ELMG-2020-L
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 1-1/8", Finish: ZRN ELMG-808-L-ZRN
- MELIN TOOL CO Carbide Hp End Mill R1.5mm 10mmx12mm, Overall Length: 80 mm HVMG3-M10M10-R1.5
- MELIN TOOL CO Carbide HP End Mill, 3/4" x 1-5/8" EMG35-2424-ALTIN
- MELIN TOOL CO Carbide Hp End Mill R3.0mm 16mmx18mm, Number of Flutes: 3 HVMG3-M16M16-R3.0
- M.A. FORD Tuffcut Al 3 Flute End Mill Rougher, 3/8 13437500
- ZORO SELECT Carbide End Mill, 4in, GMA12FXL3 GMA12FXL3
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm 13878740R.020
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA38FHL3 GMA38FHL3
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ 420-006-4
- Melin Tool Co End Mills