Melin Tool Co
Carbide HP End Mill Square 3/16 x 1/4
- Zoro #: G108417134
- Mfr #: VXMG4T-606-NRS
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$27.95
Must order in multiples of 2
Subtotal: $55.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MELIN TOOL CO End Mill, HP, Carbide, Square, 5/32" x 9/16, Number of Flutes: 5 GMG-605
- MELIN TOOL CO End Mill, HP, Carbide, Square, 6mm x 20mm, Number of Flutes: 9 VXMG9-M6M6-NR
- MELIN TOOL CO End Mill, Cobalt, GP, Square, 1-1/2" x 2", Shank Dia.: 1" CCP-3248
- MELIN TOOL CO Carbide End Mill, Square, 3/8" x 1", Number of Flutes: 6 VXMG6T-1212-NR
- MELIN TOOL CO Gnrl Purpse End Mill, Sqr, Cobalt, 1-3/8x2", Length of Cut: 2" CCP-2444-TICN
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/4x1-5/8" CC-2424-A
- MELIN TOOL CO End Mill, HP, Carbide, Square, 18mm x 36mm, Finish: nACRo VXMG9-M18M18-NR-NACRO
- MELIN TOOL CO Carbide HP End Mill, Square, 1/4" x 3/8", Overall Length: 3" GXMG5-808-N-ZRN
- MELIN TOOL CO End Mill, HP, Carbide, Square, 2.5mm x 5mm, Number of Flutes: 5 VXMG5T-M3M2.5-NR
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 1-1/8" x 2, Shank Dia.: 3/4" CFP-2436
- MICRO 100 Square End Mill, 1-1/4" Cut Length, nACRo VLM-375-5K
- Melin Tool Co End Mills