Melin Tool Co
Carbide HP End Mill, Square, 5/8" x 3"
- Mfr # GMG-2020-E
- Zoro # G5301009
$100.99
/ea
Subtotal: $100.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 3"
- Single End/Double End Single End
- Shank Dia. 5/8"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MELIN TOOL CO End Mill, HP, Carbide, Square, 3/16 x 9/32, Number of Flutes: 9 VXMG9-606-NRS
- MELIN TOOL CO End Mill, Cobalt, GP, Square, 1-1/2" x 2", Finish: TiCN CCP-4048-A-TICN
- MELIN TOOL CO End Mill, HP, Carbide, Square, 1/4" x 3/8 VXMG9-808-NRS
- MELIN TOOL CO End Mill, HP, Carbide, Square, 5/16" x 7/16 GMGS-1010
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1 x 3" CCRP-3232-M-TICN
- MELIN TOOL CO Carbide HP End Mill, Square, 4mm x 14mm, Overall Length: 51 mm GMG-M4M4-ALTIN
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/8 x 3/4", End Mill Material: Cobalt High Speed Steel CS-2436-A8-TICN
- MELIN TOOL CO Carbide HP End Mill, Square, 1 x 1-1/2" VXMG5T-3232-NR
- MELIN TOOL CO End Mill, HP, Carbide, Square, 1/2" x 1-5/8 VXMG5T-1616-NRML
- QUALTECH Square End Mill, Center Cutting Single End, Series DWCT, 1316 Diameter Cutter, 4 Overall Length, DWCT334
- NACHI 4FL HSCO MILL FINE ROUGHING HOG 1182864
- Melin Tool Co Square End Mills