Melin Tool Co
Carbide Un Thread Mill 0.345 X 3/4, Finish: AlTiN
Mfr # TM-7/16-14-H
Zoro # G4509071
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Shank Dia. 3/8"
- Number of Flutes 4
- Length of Cut 3/4"
- Finish AlTiN
Explore More Products
- MELIN TOOL CO Thread Mill, Carbide, 1/2x0.125 TM-1/2
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 TM-1/8-27NPT-H
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" TM-6-L2
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 TM-3/8
- MELIN TOOL CO Carbide Thread Mill, 7-Flutes, 1 x .188 TM-1
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 TM-1/4-18NPT-H
- MELIN TOOL CO Carbide Iso Thread Mill, 11.4mm x 24mm, Shank Dia.: 12 mm TM-M14-2-H
- MELIN TOOL CO Thread Mill, Npt Pipe, .990 x 1-1/2 TM-2.5-8NPT-S
- MELIN TOOL CO Carbide Un Thread Mill 0.490 X 1-1/4 TM-5/8-12-H
- MICRO 100 Thread Mill Multi Point TM-001
- MICRO 100 Thread Mill Helical Flute TM-138-32X
- Melin Tool Co Carbide Thread Mills